FESTO 534685 ONE-WAY FLOW CONTROL VALVE
One-way flow control valve
See technical informationSee documentsReferences
Festo:GR-QB-1/2-U
Rubix:391A2144
Manufacturer :534685
EAN:4052568342241

Technical specifications
| Type of coupling | qb-1/2 |
|---|---|
| Type | festo 534685 one-way flow control valve |
Documents
Product details : FESTO 534685 ONE-WAY FLOW CONTROL VALVE
Unidirectional flow restrictor GR-QB-1/2-U Unidirectional flow restrictor GR-QB-1/2-U Inline; Non-return flow reducer function; Knurled screw adjusting element; For hose with an outside diameter of 1/2 in; Same size as pneumatic fitting
Technical specifications
Attributes
| Type of coupling | qb-1/2 |
|---|---|
| Type | festo 534685 one-way flow control valve |
| Material | reinforced pbt |
| Flow | 106697.875 l/h |
| Max. service pressure | 8 bar |
| Series | gr |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 39.14 excl. VAT
/ Each
£ 46.97 incl. VAT
- Usually arrives within 14 working days