References
SMC:ASP630F-F04-12S
Rubix:120A1968
Manufacturer :ASP630F-F04-12S
EAN:3618035527217

Technical specifications
| Type of coupling | thread r 1/2 (cylinder side) + pilot port g 1/4 + push-in fitting for ø12 mm tube |
|---|---|
| Type | speed controller (flow regulator) with pilot-operated check valve |
Documents
Product details : SMC ASP630F-F04-12S SPEED CONTROLLER
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: F04 (Cylinder Side [R[PT] 1/2] Pilot Port [G[PF] 1/4])
Applicable Tube OD: Ø12
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: F04 (Cylinder Side [R[PT] 1/2] Pilot Port [G[PF] 1/4])
Applicable Tube OD: Ø12
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x69x51 mm |
|---|---|
| Logistic Weight | 226 g |
| Type of coupling | thread r 1/2 (cylinder side) + pilot port g 1/4 + push-in fitting for ø12 mm tube |
| Type | speed controller (flow regulator) with pilot-operated check valve |
Show UNSPSC/ECL@SS
£ 74.82 excl. VAT
/ Each
£ 89.78 incl. VAT
- Delivery usually within ( 4 ) days