SMC AS1001F-04-3 SPEED CONTROLLER


Flow limiter AS1001F-04-3

References
smc:AS1001F-04-3
rubix:120A5624
brand logo
brand logo

Product details : SMC AS1001F-04-3 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Easy installation and removal
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 100 (M5 Basis)
Applicable Tube OD: 04 (4mm)
Made to Order: None
Option: Hexagon Lock Nut

Technical specifications


Attributes
No attributes to display for this product
£ 10.15 excl. VAT
/ Each
£ 12.18 incl. VAT
  • Delivery usually within ( 4 ) days