References
SMC:AS2001F-04D
Rubix:122A1495
Manufacturer :AS2001F-04D
EAN:3618035546294

Technical specifications
| Type of coupling | one-touch plug connector (inline) |
|---|---|
| Type | in-line |
Documents
Product details : SMC AS2001F-04D SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
Strengths
•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Technical specifications
Attributes
| Type of coupling | one-touch plug connector (inline) |
|---|---|
| Type | in-line |
| Material | pbt; brass (electroless nickel-plated); seals: hnbr/nbr |
| Flow | 7800 l/h |
| Max. service pressure | 10 bar |
| Series | as-f-d |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Delivery usually within ( 21 ) days