References
SMC:AS2001F-06D
Rubix:119A7485
Manufacturer :00002289
EAN:3618035546249

Technical specifications
| Type of coupling | one-touch push-in connector (for hose ø 6 mm) |
|---|---|
| Type | in-line |
Documents
Product details : SMC AS2001F-06D SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Basis)
Applicable Tubing: Ø6
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Basis)
Applicable Tubing: Ø6
Option: None
Strengths
•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Technical specifications
Attributes
| Type of coupling | one-touch push-in connector (for hose ø 6 mm) |
|---|---|
| Type | in-line |
| Material | brass (chemically nickel-plated) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as2001f-d |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Delivery usually within ( 4 ) days