References
SMC:AS1201FS-M5-04
Rubix:202A5072
Manufacturer :01057933
EAN:3618035548182

Technical specifications
| Type of coupling | elbow type |
|---|---|
| Type | smc as1201fs-m5-04 speed controller |
Documents
Product details : SMC AS1201FS-M5-04 SPEED CONTROLLER
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
As series flow limiter
Technical specifications
Attributes
| Logistic Weight | 0,7 g |
|---|---|
| Type of coupling | elbow type |
| Type | smc as1201fs-m5-04 speed controller |
| Material | brass / pbt |
| Flow | 6000 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
- Delivery usually within ( 4 ) days