References
Festo:SFAW-100T-TG34-E-PNLK-PNVBA-M12
Rubix:391A6082
Manufacturer :8036876
EAN:4052568285326
Documents
Product details : FESTO 8036876 FLOW SENSOR
flow sensor SFAW-100T-TG34-E-PNLK-PNVBA-M12 For measuring and monitoring flow rate, volume and temperature of liquid media, flow measuring range 100l/min. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Temperature), Direction of flow=(* Unidirectional, * P1 -> P2)
Flow sensor SFAW-100T-TG34-E-PNLK-PNVBA-M12 8036876
Technical specifications
Attributes
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 459.43 excl. VAT
/ Each
£ 551.32 incl. VAT
- Delivery usually within ( 2 ) days
