FESTO 164230 FREE WHEEL UNIT FLSM-16-L

FLSM free wheel unit

See technical informationSee documents

References

Festo:FLSM-16-L
Rubix:114A1926
Manufacturer :164230
EAN:4052568136994
FLSM-16-L Freewheel unit

Technical specifications

Typefree wheel unit
See all Specifications

Documents

Product details : FESTO 164230 FREE WHEEL UNIT FLSM-16-L


Freewheel unit FLSM-16-L for semi-rotary drive DSM. Size=16, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=2,52 Nm

Technical specifications


Attributes
Logistic Weight694 g
Typefree wheel unit
£ 278.48 excl. VAT
/ Each
£ 334.18 incl. VAT
  • Delivery usually within ( 6 ) days