FESTO 541700 INTERMEDIATE-POSITION MODULE DADM-DGC-25-A
DADM intermediate position module
See technical informationSee documentsReferences
Festo:DADM-DGC-25-A
Rubix:124A6108
Manufacturer :541700
EAN:4052568016098
Documents
Product details : FESTO 541700 INTERMEDIATE-POSITION MODULE DADM-DGC-25-A
intermediate Position Module DADM-DGC-25-A For DGC and DGCI linear drives. Size=25, Assembly Position=Any, Position detection=For Proximity sensor, Operating pressure=2,5 - 8 bar, Max. impact speed=3 m/s
Technical specifications
Attributes
| Type | intermediate position module for linear drive slg, dgc |
|---|
Show UNSPSC/ECL@SS
£ 418.02 excl. VAT
/ Each
£ 501.62 incl. VAT
- Delivery usually within ( 2 ) days