References
Festo:SNCL-80
Rubix:118A2724
Manufacturer :174408
EAN:4052568074852

Documents
Product details : FESTO 174408 SWIVEL FLANGE SNCL-80
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x55x96 mm |
|---|---|
| Logistic Weight | 517 g |
| Type | swivel flange |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 2 ) days