References
Festo:FLSM-8-R
Rubix:114A2078
Manufacturer :188524
EAN:4052568149673

Documents
Product details : FESTO 188524 FREE WHEEL UNIT FLSM-8-R
Freewheel unit FLSM-8-R for semi-rotary drive DSM. Size=8, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=0 - 60 °C, Theoretical torque at 6 bar=0,35 Nm
Technical specifications
Attributes
| Logistic Weight | 293,2 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 262.19 excl. VAT
/ Each
£ 314.63 incl. VAT
- Delivery usually within ( 6 ) days