SMC JB12-3-050 FLOATING JOINT


JB Compensating Joints for Compact Cylinders

References
smc:JB12-3-050
rubix:118A7030
manufacturer :00050011
brand logo
brand logo
Technical specifications
TypeFloating Joint
See all Specifications

Product details : SMC JB12-3-050 FLOATING JOINT


The JB series floating joint was designed for compact cylinders. JB series is compact and is suitable for high tensile stresses. Long life is established with a dustproof cover and the rotation angle is ±5°.
Applicable Bore Size: 12 (12 mm)
Nominal Thread: 3-050 (M3 x 0.5)
Option: None

Strengths

- Centering is no longer necessary.
- Does not require high machining accuracy.
- Reduced installation time.
- Compact and ideal for tensile stresses.
- Long service life (with dust protection)
- Angular backlash: ±5˚

Technical specifications


Attributes
TypeFloating Joint
Connection 1M3
Cylinder diameter12 mm
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
  • Delivery usually within ( 4 ) days