References
Festo:FLSM-25-R
Rubix:114A1931
Manufacturer :164236
EAN:4052568137052

Documents
Product details : FESTO 164236 FREE WHEEL UNIT FLSM-25-R
Freewheel unit FLSM-25-R for semi-rotary drive DSM. Size=25, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=4,98 Nm
Technical specifications
Attributes
| Logistic Weight | 944,6 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 401.01 excl. VAT
/ Each
£ 481.21 incl. VAT
- Delivery usually within ( 6 ) days