References
Festo:CRFNG-32
Rubix:118A3453
Manufacturer :161846
EAN:4052568072094

Documents
Product details : FESTO 161846 FLANGE MOUNTING CRFNG-32
Flange Mounting CRFNG-32 Size=32, Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x58x17 mm |
|---|---|
| Logistic Weight | 212,3 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 67.38 excl. VAT
/ Each
£ 80.86 incl. VAT
- Delivery usually within ( 2 ) days