References
Festo:FLSM-40-R
Rubix:114A1933
Manufacturer :164238
EAN:4052568137076

Documents
Product details : FESTO 164238 FREE WHEEL UNIT FLSM-40-R
Freewheel unit FLSM-40-R for semi-rotary drive DSM. Size=40, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=19,98 Nm
Technical specifications
Attributes
| Logistic Weight | 2976 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 602.29 excl. VAT
/ Each
£ 722.75 incl. VAT
- Delivery usually within ( 6 ) days