FESTO 1456650 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:EAMM-A-S48-40G-G2
Rubix:391A0129
Manufacturer :1456650
EAN:4052568263386
Documents
Product details : FESTO 1456650 AXIAL KIT
axial kit EAMM-A-S48-40G-G2 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 240.21 excl. VAT
/ Each
£ 288.25 incl. VAT
- Delivery usually within ( 11 ) days