SMC JSXFAF-10F-B JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR
Fluid Control Equipment - JSXFA, Pulse Valve, Valve for Dust Collector
See technical informationSee documentsReferences
SMC:JSXFAF-10F-B
Rubix:247A5626
Documents
Product details : SMC JSXFAF-10F-B JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR
Solenoid type / Air operated type pulse valve
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
•Applicable fluid: air
•Port size: 3/4" to 2"
•High-peak pressure and low air consumption
•Long service life: 10 million cycles
•Fast response time
•Easier maintenance: springless diaphragm.
Piping: F (Direct Piping Type)
Tank Size: None
Port Size: 10 [1 (25A)]
Thread Type: F (G)
OUT Port Piping: None
Silencer: w/o Silencer
Pilot Port Size: 1/4
Made to Order: None
•Port size: 3/4" to 2"
•High-peak pressure and low air consumption
•Long service life: 10 million cycles
•Fast response time
•Easier maintenance: springless diaphragm.
Piping: F (Direct Piping Type)
Tank Size: None
Port Size: 10 [1 (25A)]
Thread Type: F (G)
OUT Port Piping: None
Silencer: w/o Silencer
Pilot Port Size: 1/4
Made to Order: None
Technical specifications
Attributes
| Type | pulse valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
- Delivery usually within ( 4 ) days
