SMC LVC30-S10 AIR OPERATED CHEMICAL VALVE


Fluoropolymer Valve

References
smc:LVC30-S10
rubix:2607650
brand logo
brand logo
Technical specifications
TypeFluoropolymer Valve
See all Specifications

Product details : SMC LVC30-S10 AIR OPERATED CHEMICAL VALVE


High purity chemical valves, series LVC with integral fittings eliminate the possibility of residual liquid in pipe threads. In addition, the body has been designed for smooth flow with minimal internal dead space. Special diaphragm construction insures gentle opening and closing preventing the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, increasing seal life and reducing particle formation.
•Orifice diameters: ø4, ø8, ø10, ø16, ø22
•Flow characteristics: 6,3 to 145,4mm²
•Operating pressure: 0.3 to 0.5 MPa
•Fluid temperature: 0 to 100° C
•Ambient temperature: 0 to 60° C
•Tubing O.D.: Metric size – 6, 10, 12, 19, 25;
• Inch size – 1/4", 3/8", 1/2", 3/4", 1"

Applicable Tube OD: 10 (Rcø10)
Port B OUT: Ports A & B Same Size
Valve Type: 0 (Normally Closed)
Body Class: 3 (Orifice Diameter ø8)
Material: Body PFA, Actuator Endplate PPS, Diaphragm PTFE
Option: None
Specification: None
Z: None
Pilot Port: Body Class 2 - M5 Thread
Body Class 3, 4, 5, 6 - Rc1/8:

Technical specifications


Attributes
Logistic Weight230 g
TypeFluoropolymer Valve
Show UNSPSC/ECL@SS
£ 350.08 excl. VAT
/ Each
£ 420.10 incl. VAT
  • Delivery usually within ( 4 ) days