SMC XLS-25-5D-Q HIGH VACUUM ANGLE VALVE


High Vacuum Valve

References
smc:XLS-25-5D-Q
rubix:2610542
brand logo
brand logo
Technical specifications
TypeHigh Vacuum Valve
See all Specifications

Product details : SMC XLS-25-5D-Q HIGH VACUUM ANGLE VALVE


High vacuum angle valve series XL provides excellent thermal conductivity results in a uniform temperature for the entire valve body and a marked decrease in the condensation of gases inside the valve. The valve does not contain heavy metals such as Ni (nickel) or Cr (chrome) and a low sputtering yield also helps to minimize heavy metal contamination of semiconductor wafers.

Strengths

Particulates are reduced because there are no sliding metal parts Pressure balance mechanism allows unrestricted exhaust direction Can be used in portable equipment since air for drive is not required A control power supply circuit for solenoid valve drive has been made standard

Technical specifications


Attributes
Logistic Weight788 g
TypeHigh Vacuum Valve
Show UNSPSC/ECL@SS
£ 440.83 excl. VAT
/ Each
£ 529.00 incl. VAT
  • Delivery usually within ( 4 ) days