FESTO 563993 PRESSURE REGULATOR


Pressure Regulator

References
festo:MS4-LR-1/8-D7-VS-DM1
rubix:391A3046
ean:4052568364977
brand logo
brand logo
Technical specifications
Typepressure regulator
See all Specifications

Product details : FESTO 563993 PRESSURE REGULATOR


With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed a preparation. It is suitable for simple standard applications as well as application-specific solutions with very high quality requirements. Available as individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with minimum space requirements.

Strengths

•Regulators MS-LFR/LR/LRP are only
Permissible in the flow direction
With the same or decreasing pres-
Sure regulation range
Filters MS-LFR/LF/LFM/LFX are only
Permissible in the flow direction
With an increasing grade of filtration
Lubricators MS-LOE are not permit-
Ted in the flow direction upstream of
A filter MS-LFR/LFM/LF/LFX, water
Separator MS-LWS or membrane air
Dryer MS-LDM1
A micro filter MS-LFM must be in-
Stalled in the flow direction up-
Stream of an activated carbon filter
MS-LFX or membrane air dryer MS-
LDM1
A flow sensor SFAM cannot be in-
Stalled directly downstream of a reg-
Ulator MS-LFR/LR; a branching mod-
Ule MS-FRM must be positioned be-
Tween them
A soft-start/quick exhaust valve MS-
SV must be the last service unit
Component in the flow direction

Technical specifications


Attributes
Typepressure regulator
Volume flow rate1000 l/min
Type of couplingg
Show UNSPSC/ECL@SS
£ 60.48 excl. VAT
/ Each
£ 72.58 incl. VAT
  • Usually arrives within 14 working days