Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FN1101V-10-S005 LOW MAINTENANCE FILTER
SMC FN1101V-10-S005 LOW MAINTENANCE FILTER
FN1, Low Maintenance Filter Series
References
smc:
FN1101V-10-S005
rubix:
393A4584
manufacturer :
FN1101V-10-S005
Technical specifications
Type
low maintenance filter
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FN1101V-10-S005 LOW MAINTENANCE FILTER
Low-maintenance Filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Flow rate: Up to 250 l/min Nominal filtration rating: 5, 20 μm Automatic Cleaning.
Strengths
With single element. Flow rate: 40 and 80 l/min. Nominal filtration rating: 5, 20 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
Type
low maintenance filter
Filter fineness
5
µm
Volume flow rate
40
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,636.83
excl. VAT
/
Each
£
4,364.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PARKER G04284 32PI FILTER ELEMENT
PARKER TXW4-20-BLPELEMENT 937794Q
PARKER PR4503Q OIL FILTER ELEMENT
SMC FN1102N-10-S005G LOW MAINTENANCE FILTER
SMC FN4102V-20-S020 LOW MAINTENANCE FILTER
PARKER P020AA COMPRESSED AIR FILTER ELEMENT
SMC FQ1011V-04-T020-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FN1101V-10-S005G LOW MAINTENANCE FILTER
FTAE1A10Q PARKER RETURN TANK FILTER ELEMENT
SMC FQ1011N-06-M105N QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER 15CN-210QELEMENT 936704Q
PARKER HC8300/8310FKN39H 932873Q
PARKER K330AA FILTER ELEMENT
SMC FGFS1A-20-E010B INDUSTRIAL FILTER
PARKER FILTER ELEMENT 939841Q