References
Festo:FNC-40
Rubix:117A9001
Manufacturer :174377
EAN:4052568013929

Documents
Product details : FESTO 174377 FLANGE MOUNTING FNC-40
Flange Mounting FNC-40 Size=40, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=291 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x19x61 mm |
|---|---|
| Logistic Weight | 281,47 g |
| Type | flange mounting |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
- Delivery usually within ( 2 ) days