References
Festo:DPNA-20
Rubix:117A8039
Manufacturer :537265
EAN:4052568088118

Documents
Product details : FESTO 537265 MULTI-POSITION KIT DPNA-20
Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)
multi-position kit DPNA-20 For ADN compact cylinders Size=20, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Ambient temperature=-40 - 150 °C, Product weight=50 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 48,38 g |
|---|---|
| Type | multi-position kit |
Show UNSPSC/ECL@SS
£ 29.88 excl. VAT
/ Each
£ 35.86 incl. VAT
- Delivery usually within ( 16 ) days