References
Festo:SG-M12X1,25
Rubix:111A7033
Manufacturer :6145
EAN:4052568001094

Documents
Product details : FESTO 6145 ROD CLEVIS SG-M12X1,25
Rod clevis SG-M12X1,25 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M12x1,25, Conforms to standard=(* DIN 71752, * ISO 8140), Threaded Connection=Female thread M12x1.25, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x39x32 mm |
|---|---|
| Logistic Weight | 159,36 g |
| Type | rod clevis |
| Connection 1 | m12x1,25 |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- In stock: Next day delivery