Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 174380 FLANGE MOUNTING FNC-80
FESTO 174380 FLANGE MOUNTING FNC-80
FNC Flange Mounting
References
festo:
FNC-80
rubix:
118A2878
manufacturer :
174380
ean:
4052568013950
Technical specifications
Type
Flange Mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174380 FLANGE MOUNTING FNC-80
Flange Mounting FNC-80 Size=80, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=1495 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
179
x
32
x
116
mm
Logistic Weight
1469,2
g
Type
Flange Mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.37
excl. VAT
/
Each
£
46.04
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC JA25-10-150 FLOATING JOINT
NORGREN QA/8040/22 FRONT/REAR FLANGE
FESTO 2734418 ADAPTER KIT
FESTO 14873 MOUNTING KIT WSR-16-J
FESTO 1971550 SWITCH LUG
FESTO 1548054 SENSOR BRACKET
FESTO 2297645 AXIAL KIT
FESTO 2079579 ADAPTER KIT
FESTO 8161940 ADAPTER KIT
FESTO 1202253 AXIAL KIT EAMM-A-N38-60G
FESTO 526030 ADJUSTMENT UNIT
SMC SYJ5243-5WAOU-Q 5 PORT SOLENOID VALVE
FESTO 4500 PROTECTIVE HOOD FH
FESTO 189660 ADAPTER KIT
SMC BS5-200 AUTO-SWITCH MOUNTING BRACKET