References
Festo:FNG-250
Rubix:116A9798
Manufacturer :157508
EAN:4052568125110

Documents
Product details : FESTO 157508 FLANGE MOUNTING FNG-250
Flange Mounting FNG-250 For cylinders DNG, DNGU. Size=250, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=8657 g
Technical specifications
Attributes
| Logistic Weight | 8367 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 210.10 excl. VAT
/ Each
£ 252.12 incl. VAT
- Delivery usually within ( 2 ) days