TESA 51570 DOUBLE SIDED NON WOVEN TAPE 50MX19MM WHITE TRANSLUSCENT
tesa® 51570
See technical informationReferences
Tesa:51570 50M 19MM TRANSPARENT
Rubix:125A5995
Manufacturer :51570-00006-00
EAN:4005800114717


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | non-woven (backing), synthetic rubber (adhesive) |
Product details : TESA 51570 DOUBLE SIDED NON WOVEN TAPE 50MX19MM WHITE TRANSLUSCENT
tesa® 51570 is a double-sided tape with a non-woven backing. It is used for permanent mounting of metal and plastic materials, e.g. aluminum, polystyrene, polypropylene, ABS. The thick layer of adhesive bonds well on uneven surfaces and has a very high initial bond.
Applications
General purpose mounting
Technical specifications
Attributes
| Logistic Weight | 24442,1 g |
|---|---|
| Width | 19 mm |
| Length | 50 m |
| Material | non-woven (backing), synthetic rubber (adhesive) |
| Thickness | 0.11 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Usually arrives within 14 working days