References
Tesa:64286-66MX25MM
Rubix:126A3220
Manufacturer :64286-00003-00
EAN:4005800085093


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | monoaxially oriented polypropylene film (mopp) |
Product details : TESA 64286 S/S MOPP STRAPPING TAPE 66MX25MM ORANGE
tesa® 64286 is a polypropylene bundling tape with enhanced tensile strength and a hotmelt adhesive system.
tesa® 64286 combines good tensile strength with low elongation. The product exhibits high peel adhesion.
tesa® 64286 combines good tensile strength with low elongation. The product exhibits high peel adhesion.
Applications
* Palletizing
* Reinforcing
* Sealing transport boxes
* Reinforcing
* Sealing transport boxes
Technical specifications
Attributes
| Logistic Weight | 9124,93 g |
|---|---|
| Width | 25 mm |
| Length | 66 m |
| Material | monoaxially oriented polypropylene film (mopp) |
| Thickness | 0.073 mm |
| Colour | orange |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
- Usually arrives within 14 working days