Folding/rolling scaffolding
Filter Options
Categories
folding/rolling scaffolding (4)
Brand
draper
(1)
tb davies
(3)
4 Product(s) with 4 variant(s):
DRAPER 27435 FOLDING REVERS KNEELER & SEAT
- draper:27435
- rubix:382A0298
- manufacturer :27435
- ean:5010559274352
- Delivery usually within ( 7 ) days
- Working height:0.475 m
- Height:0.475 m
£ 25.61 excl. VAT
/ Each
TUBESCA SPEEDY TOWER - BASE PACK
- tb davies:3010-030
- rubix:2591363
- ean:5060169488809
- Usually arrives within 14 working days
- Working height:2.6 m
- Height:1.9 m
£ 754.87 excl. VAT
/ Each
TBD Contractor Tower 3012-006
- tb davies:3012-006
- rubix:2546529
- Usually arrives within 14 working days
- Working height:5.8 m
- Height:5.5 m
£ 3,168.21 excl. VAT
/ Each
TUBESCA 2.8M X-TOWER - SCAFFOLD TOWER
- tb davies:TBD-3010-036
- rubix:2591361
- Usually arrives within 14 working days
- Working height:4.8 m
£ 5,053.40 excl. VAT
/ Each





