TUBESCA 2.8M X-TOWER - SCAFFOLD TOWER


TB Davies X-Tower Mobile Scaffold Tower

References
tb davies:TBD-3010-036
rubix:2591361

Product details : TUBESCA 2.8M X-TOWER - SCAFFOLD TOWER


The X-Tower scaffold tower is approved to EN1004 and can be erected in three minutes by one person with the minimum of training from the ground for maximum safety. The compact design can be stored and transported inside a small van and erected by one person in three minutes. Manufactured using industrial grade components for frequent use. Intuitive gravity latches make rung-by-rung height adjustment effortless allowing the tower to be quickly deployed to your desired height. Compact closed dimensions of 1.34m opens up to 3.1m x 2.0m platform.

Strengths

Telescopic design can be erected in less than 3 minutes by one person
Effortless multi height adjustment up to a 2.8m platform (4.8m working) height
No loose components to lose or leave behind
Two components - tower and folding anti-slip platform
Compact to be transported in a small van
Fitted with four independent adjustable-height locking castors
Foldable toe boards integrated to the platform
Stabilisers are millimetre adjustable for uneven ground
Folding hand and knee rails
Industrial strength design and components for frequent use

Technical specifications


Attributes
Working height4.8 m
Weight75 kg
Show UNSPSC/ECL@SS
£ 5,053.40 excl. VAT
/ Each
£ 6,064.08 incl. VAT
  • Usually arrives within 14 working days