TBD Contractor Tower 3012-006


Scaffold Tower

References
tb davies:3012-006
rubix:2546529
brand logo
brand logo
Technical specifications
Working height5.8 m
Height5.5 m
See all Specifications

Product details : TBD Contractor Tower 3012-006


A heavy-duty scaffold-tower that withstands use in industrial environments, with the minimum number of components required to build this tower to your desired height. Top-level quality components include locking castors, threaded levelling legs, locking brace hooks, frames that are 232mm spaced apart, removing the need for separate ladder frames.

Strengths

•Double or single width scaffold tower
Narrow design provides much greater choice of platform heights
Heavy-duty spigot for maximum strength
Unique 10 x crimped abuse resistant joints
Toe-board and guardrails for additional security
Fully compliant 3T/AGR options

Technical specifications


Attributes
Working height5.8 m
Height5.5 m
Model3t
Weight147 kg
Show UNSPSC/ECL@SS
£ 3,168.21 excl. VAT
/ Each
£ 3,801.85 incl. VAT
  • Usually arrives within 14 working days