ROCOL 15251 FOODLUBE HI-TEMP 2 380G PFAS FREE

Foodlube® hi-temp 2

See technical informationSee documents

References

Rocol:FOODLUBE HI-TEMP 2 380g
Rubix:162211
Manufacturer :15251
EAN:5024747152513
brand logo

Technical specifications

Packaging380gr
NLGI class2
Viscosity at 40°C1000 mm²/s
See all Specifications

Documents

Product details : ROCOL 15251 FOODLUBE HI-TEMP 2 380G PFAS FREE


PFAS Free Foodlube formulation
High temperature, food grade grease.
A silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces.

Strengths

Good anti-wear properties. Highly resistant to wash off.Ideal for rubbers and plastics. Opaque appearance. Good chemical resistance. Temperature range -20°C to 200°C.
NSF H1 Registered. ISO 21469 Certified. DETEX. HALAL Certified.

Applications

A silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces.

Technical specifications


Attributes
Packaging380gr
NLGI class2
Viscosity at 40°C1000 mm²/s
Min. temperature-20 °C
Max. temperature200 °C
£ 73.81 excl. VAT
/ Each
£ 88.57 incl. VAT
  • In stock: Next day delivery