References
Schaeffler:ARCANOL-LOAD150-1KG
Rubix:153A4505
Manufacturer :0553591590000
EAN:4012802245004


Technical specifications
| Packaging | 1 kg can |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 160 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-LOAD150-1KG BEARING GREASE
Rolling bearing greases ARCANOL-LOAD150, special greases for ball, roller and needle roller bearings as well as linear guidance systems
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Packaging | 1 kg can |
| NLGI class | 2 |
| Viscosity at 40°C | 160 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 140 °C |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
- Usually arrives within 14 working days