Bearing Grease
Composition | Polycarbamide (Thickener Type);Mineral Oil (Base Oil Type) |
---|---|
Packaging | 400 g Cartridge |
Logistic Weight | 450 g |
---|---|
Composition | Polycarbamide (Thickener Type);Mineral Oil (Base Oil Type) |
Packaging | 400 g Cartridge |
Min. temperature | -40 °C |
Max. temperature | 160 °C |
speed factor | 700000 mm/min |
Viscosity at 40°C | 148 mm²/s |
NLGI class | 3 |
Usually arrives within 14 working days