GISS 848027 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 47/12


Footwear kelud 2 s3 hro hi src

References
giss:848027
rubix:200A3502
ean:3660338090196
Shoe KELUD 2 S3 HRO SRC Size 47
brand logo
brand logo
Technical specifications
EU shoe size47
Main materialLeather
See all Specifications

Product details : GISS 848027 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 47/12


Shoe KELUD 2 S3 HRO HI SRC Size 38

Waterproof leather stem, grained finish. Spark-resistant flap in leather held by 2 clips with quick opening buckles 3D Lining material in 3 layers for a better evacuation of moisture to the outside. First in integral cleanliness, anatomical and anti-static. .

STRONG POINTS
High performance outer sole, PU comfort layer. Very good resistance to contact heat (300°C). Safety tip of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010. Standard: EN ISO 20345: 2011 S3 HRO HI SRC.

Strengths

High quilted, reinforced flap for more comfort. Non-flammable Kevlar® thread sewing.

Applications

Welding workshops.
brand logo

Technical specifications


Attributes
EU shoe size47
Main materialLeather
MaterialLeather
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
  • Usually arrives within 14 working days