BASE B0473 METATARSAL S3 M SRC BLACK SIZE 11/45


METATARSAL S3 M SRC shoes

References
base protection:B0473-45
rubix:270A8061
ean:8032790803044
brand logo
brand logo
Technical specifications
EU shoe size45
Main materialLeather
See all Specifications

Product details : BASE B0473 METATARSAL S3 M SRC BLACK SIZE 11/45


These safety shoes from Base Protection offer optimum protection and exceptional comfort for professionals requiring reliable, high-performance footwear. Designed to meet the highest standards, these shoes combine safety, durability and comfort to ensure maximum protection in demanding work environments.

Features
These shoes feature a water-repellent full-grain leather upper, antibacterial SmellStop lining, steel toe cap and anti-perforation insert. The anti-fatigue PU/TPU AirTech sole is resistant to hydrocarbons, providing optimum comfort even during long working hours.

Specifications
- Sizes available: 39 to 47
- Resistant toe cap: 200 joules
- Antistatic shoes
- Energy absorption in the heel
- Patents : AirTech, SmellStop and Tpu Skin

Standards
These shoes comply with EN ISO 20345: 2011, which specifies basic and additional (optional) requirements for general-purpose safety footwear.

Brand information
Base Protection is a brand renowned for its commitment to professional safety and comfort. With innovative technologies and high quality standards, Base Protection is committed to providing reliable, high-performance products to meet the needs of demanding workers.

Strengths

- AirTech + Tpu-Skin® anti-fatigue sole for greater flexibility and cushioning
- SmellStop antibacterial lining for a fresh feeling all day long
- Metatarsal protection
- Resistant to impact, perforation and hydrocarbons

Applications

These shoes are ideal for professionals working in mechanical engineering, construction, light industry, services, building sites, large installations and crafts. Their robust design and reinforced protection make them the perfect choice for demanding work environments.

Technical specifications


Attributes
EU shoe size45
Main materialLeather
Weight707 g
MaterialWater-repellent full-grain leather
Show UNSPSC/ECL@SS
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
  • Usually arrives within 14 working days