Footwear spurr 2 s3 src safety shoe
EU shoe size | 44 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
ESD | no |
Water proof | no |
Metal free | yes |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | full-grain leather |
In stock: Next day delivery