References
U-Power:UA20564-43
Rubix:2587013
EAN:8033546100240

Product details : U-POWER UA20564 ELITE S3 SRC BLACK LOWSHOE EU43 UK9
Low safety shoes totally "no metal" u power, comfortable, from the Concept Plus line, with full grained leather upper, water-repellent, composite toe cap, anti-puncture, anti-slip and PU / PU sole. WingTex air tunnel textile lining material. Water resistant leather.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Delivery usually within ( 3 ) days