PORTWEST FR18 MODAFLAME KNIT FR BALACLAVA BLACK
FR18 FLAME RESISTANT ANTI-STATIC BALACLAVA
See technical informationReferences
Portwest:FR18BKR
Rubix:169A6297
Manufacturer :FR18BKR
EAN:5036108239597

Product details : PORTWEST FR18 MODAFLAME KNIT FR BALACLAVA BLACK
Strengths
•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Anti-static
High cotton content for superior comfort
Designed with a comfort fit
2 layer
CE certified
Protection against radiant, convective and contact heat
Anti-static
High cotton content for superior comfort
Designed with a comfort fit
2 layer
CE certified
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | modacrylic |
| Material | ribbed fabric |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
- In stock: Next day delivery