PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS YELLOW 3XL
FR43 - Sealtex Flame Hi-Vis Trouser
See technical informationReferences
Portwest:FR43YERXXXL
Rubix:235A7901
EAN:5036108207237

Product details : PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS YELLOW 3XL
Waterproof with welded seams to prevent water penetration. Lightweight and comfortable. Durable and stretchy with wipe clean finish. Stud adjustable hems for a secure fit. Heat applied flame resistant tape. Fully elasticated waistband for ultimate wearer comfort. CE-CAT III. CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Flame Resistance | vlamvertragend (en iso 14116 index 1) + antistatisch (en 1149-5). |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days