References
Progarm:5815-34S
Rubix:234A1563
EAN:0715706042727
Product details : PROGARM 5815-NYE-S34 NAVY/YELLOW TROUSER 34 SHORT
5cm and 7cm FR AS reflective tape, industrial wash // Heat applied to move with the garment. External kneepad pockets // For extra comfort and knee protection. 2 x combat pockets with flaps // Safe storage space. Mobile phone pocket on leg // Keep your phone safe. Side access pockets // For easy access storage. Extra wide belt loop at rear // Prevents belt riding up. ThermSAFE™ plastic FR zipper and jeans button // CE Certified. SafetyICON™ on leg pocket // Visual EN icon system. Two rear pockets with flaps // Secure storage space. Triple stitched structural seams // Lifetime quality assurance. Reinforced crotch // Improves garment durability
Strengths
ARC RATING EN 61482-1-2 APC 1
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 34 |
| Secondary colour | yellow |
Show UNSPSC/ECL@SS
£ 155.15 excl. VAT
/ Each
£ 186.18 incl. VAT
- Usually arrives within 14 working days
Size
34

