PORTWEST FR71 BIZFLAME HV FR VEST ORANGE L/XL
FR71 - Hi-Vis Anti Static Vest - Flame Resistant
See technical informationReferences
Portwest:FR71ORRL/XL
Rubix:80449483
EAN:5036108255894

Product details : PORTWEST FR71 BIZFLAME HV FR VEST ORANGE L/XL
Anti-static. Premium sew on flame resistant reflective tape. Hook and loop closure for easy access. Lightweight and comfortable. Generous fit for wearer comfort
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l/xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 98% polyester 2% carbon fibre |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
- In stock: Next day delivery