LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE 3XL
LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:SL12-O-LEO-3XL
Rubix:237A0744
EAN:5056082320043

Product details : LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE 3XL
Leo sl12 beaworthy ecoviz womens slv superior waistcoat orange 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
- Usually arrives within 14 working days
Colour
Size
3xl
