Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
PORTWEST FR71 BIZFLAME HV FR VEST YELLOW LGE/XL
PORTWEST FR71 BIZFLAME HV FR VEST YELLOW LGE/XL
FR71 - Hi-Vis Anti Static Vest - Flame Resistant
References
portwest:
FR71-YEL-L/XL
rubix:
80450015
Technical specifications
Colour
yellow
Size
l/xl
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FR71 BIZFLAME HV FR VEST YELLOW LGE/XL
Anti-static. Premium sew on flame resistant reflective tape. Hook and loop closure for easy access. Lightweight and comfortable. Generous fit for wearer comfort
Technical specifications
Attributes
Colour
yellow
Size
l/xl
Class EN20471
2
Main material
polyester
Material
98% polyester 2% carbon fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.35
excl. VAT
/
Each
£
18.42
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT WHITE/ROYAL L
PORTWEST C472YERXX/3X HI-VIS 1 BAND VEST YELLOW SIZE 2XL-3XL
REGATTA TRS251 200 PRO EXECUTIVE VEST YELLOW L
LEO XSL12 BEAWORTHY CL3 SUPERIOR WOMENS SLV WAISTCOAT YELLOW 3XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT GREEN M
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT BOTTLE 3XL
LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE 3XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT WHITE 2XL
LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT YELLOW M
LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE L
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PINK L
LEO CW01 NEONSTARS ECOVIZ CHILDRENS WAISTCOAT YELLOW S
LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 5XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY XS
PORTWEST S267YNRM HI-VIS 2-TONE BODYWARMER YELLOW AND NAVY SIZE M