References
Festo:FRB-D-MAXI
Rubix:121A8361
Manufacturer :159643
EAN:4052568035341

Documents
Product details : FESTO 159643 THREADED BOLT FRB-D-MAXI
Threaded bolt FRB-D-MAXI For combination of individual D series Service units. Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x9x27 mm |
|---|---|
| Logistic Weight | 37,71 g |
| Type | series d threaded bolt |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- Delivery date on request
Contact a branch