References
Festo:FRB-D-MINI
Rubix:121A5642
Manufacturer :159642
EAN:4052568011925

Documents
Product details : FESTO 159642 THREADED BOLT FRB-D-MINI
Threaded bolt FRB-D-MINI For combination of individual D series Service units. Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x15x8 mm |
|---|---|
| Logistic Weight | 16,91 g |
| Type | series d threaded bolt |
Show UNSPSC/ECL@SS
£ 10.15 excl. VAT
/ Each
£ 12.18 incl. VAT
- Delivery date on request
Contact a branch