References
SMC:KT-AR625
Rubix:120A7400
Manufacturer :KT-AR625
EAN:3618036024630

Documents
Product details : SMC KT-AR625 MAINTENANCE KIT
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Strengths
•Internal pilot relieving style
Optional bracket and pressure gauge
Optional bracket and pressure gauge
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | repair kit |
| Material | die-cast aluminium |
| Threading diameter (inch) | 1 '' |
Show UNSPSC/ECL@SS
£ 69.77 excl. VAT
/ Each
£ 83.72 incl. VAT
- Delivery usually within ( 4 ) days