FESTO 185796 SERVICE UNIT FRC-1/4-D-MIDI-KA-A


FRC service unit combination

References
festo:FRC-1/4-D-MIDI-KA-A
rubix:120A2837
manufacturer :185796
ean:4052568145545
FRC-1/4-D-MIDI-KA-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185796 SERVICE UNIT FRC-1/4-D-MIDI-KA-A


Service unit combination FRC-1/4-D-MIDI-KA-A consisting of Filter regulator, Distributor Module and lubricator. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2495 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate1400 l/min
Design size0
Show UNSPSC/ECL@SS
£ 408.95 excl. VAT
/ Each
£ 490.74 incl. VAT