FESTO 185809 SERVICE UNIT FRC-3/8-D-MIDI-KB


FRC Service Unit Combination

References
festo:FRC-3/8-D-MIDI-KB
rubix:120A1796
manufacturer :185809
ean:4052568145675
FRC-3/8-D-MIDI-KB Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 185809 SERVICE UNIT FRC-3/8-D-MIDI-KB


Service unit combination FRC-3/8-D-MIDI-KB consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2763 g
Threading diameter (inch)3/8 ''
MaterialZinc die-cast
Volume flow rate2100 l/min
Design size0
Show UNSPSC/ECL@SS
£ 570.15 excl. VAT
/ Each
£ 684.18 incl. VAT
  • Delivery usually within ( 11 ) days