FESTO 192441 SERVICE UNIT LFR-1/2-D-DI-MAXI-KB
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-DI-MAXI-KB
Rubix:123A9920
Manufacturer :192441
EAN:4052568151775

Documents
Product details : FESTO 192441 SERVICE UNIT LFR-1/2-D-DI-MAXI-KB
Service unit combination LFR-1/2-D-DI-MAXI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3175,5 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 5400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 938.28 excl. VAT
/ Each
£ 1,125.94 incl. VAT
- Delivery date on request
Contact a branch